Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8747
Zoro # G700421348
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Standards ANSI B31.1
- Pipe Fitting Connection Type Female NPT x Male BSPP
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8747
- Zoro # G700421348
- UPC # 193005127480
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size | 1/4 in |
Overall Length | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Adapter, Stainless Steel, 316, 1/4 in, Female, NPT, 18, 1/4 in, Male, BSPP, 19, 6,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Closed Plastic Manifold (PXPA4PTC)
- ANVIL 2" Male NPT Forged Steel Hex Head Plug Class 6000 (0361314008)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to EverPure EV9781-12 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3976)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1 SCH40 Pres Tee (PVC 02400C 1000HA)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8746)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8749)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- ZORO SELECT 3/8" x 1/8" FNPT SS Reducing Coupling (4381036210)
- ZORO SELECT 1/8" MNPT SS Square Head Plug (4307002150)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Coupling (60FC111N018)
- Zoro Select Stainless Steel Pipe Fittings