Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8746
Zoro # G300421151
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Fitting Connection Type Female NPT x Male BSPP
- Standards ANSI B31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8746
- Zoro # G300421151
- UPC # 193005127473
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/8 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Adapter, Stainless Steel, 316, 1/8 in, Female, NPT, 27, 1/8 in, Male, BSPP, 28, 6,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-100)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- B&K B & K 1/2 In. Stock Tank Float Valve Thread Outlet (109-813)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8749)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- ZORO SELECT 1/4" x 1/8" FNPT SS Reducing Coupling (4307000500)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Bushing (400B113N034038)
- ZORO SELECT 2" NPT 316 SS Union Class 3000 (4000301718)
- LEGEND VALVE 1-1/4" X 6" 304 SS NIPPLE (304-130)
- Zoro Select Stainless Steel Pipe Fittings