Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-7837
Zoro # G800420920
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 1/2 in
- Hex Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7837
- Zoro # G800420920
- UPC # 193005126940
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Adapter, Stainless Steel, 304, 1/2 in, Female, NPT, 14, 1/2 in, Male, NPT, 14, 4,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2172469)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659T-KS-DST)
- BRADLEY SMOKER Eye Wash Station (S19-200B)
- PLUMB PAK Cutter Pvc A/O 1- 5/8In (K840-101)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7834)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS (4381001640)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- LEGEND VALVE 1/4" 90 SS304 STREET ELBOW (404-041)
- Zoro Select Fittings