Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-7835
Zoro # G200420933
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Size 1/4 in
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7835
- Zoro # G200420933
- UPC # 193005126926
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Adapter, Stainless Steel, 304, 1/4 in, Female, NPT, 18, 1/4 in, Male, NPT, 18, 6,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (805-015)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 in x 3/4 in Pipe Size (436131)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKA8)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (801-338)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7837)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7834)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- ZORO SELECT Union, 3/8", 150,304, Thrd Heavy (4381033620)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- ZORO SELECT 2" x 1-1/2" FNPT 316 SS Reducing Coupling (60RC111N020112)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307000006)
- Zoro Select Stainless Steel Pipe Fittings