Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-7834
Zoro # G700420945
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Hex Size 5/8 in
- Pipe Size 1/8 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7834
- Zoro # G700420945
- UPC # 193005126919
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Overall Length | 1 in |
Description
Adapter, Stainless Steel, 304, 1/8 in, Female, NPT, 27, 1/8 in, Male, NPT, 27, 6,100 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- DELTA Delta Aerator, .5 Gpm (RP60729)
- LEGEND VALVE 2-1/2" GALV. 90 STREET ELBOW (352-049)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7837)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- ZORO SELECT Half Coupling, 1/2", 150,316, Thrd Heavy (4381035630)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 316, Thrd Heavy (4381035050)
- ZORO SELECT 1/8" FNPT 304 SS Half Coupling (40HC111N018)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- Zoro Select Fittings