Shop All Liquid Storage Tanks
Zoro Select
Adapter, Polypropylene, Black, 2 In. W
Mfr # A2FNPTQD2-E
Zoro # G9718003
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2 in
- Outside Height 2 in
- Overall Height 2 in
- Overall Width 2 in
- For Use With Intermediate Bulk Containers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A2FNPTQD2-E
- Zoro # G9718003
- Country of Origin United States
- Category Liquid Storage Tanks
Dimensions
Outside Width | 2 in |
Outside Height | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Outside Dia. | 2" |
Pipe Size | 2" |
Inlet Size | 2 in Female NPT |
Outlet Size | 2 in Male Quick Disconnect Coupler |
Inlet Connection Diameter | 2 in |
Overall Dimensions | 2 in x 2 in |
Outlet Connection Size | 2 in |
Description
Liquid Storage Container Adapter, Inlet Connection Diameter 2 in, Inlet Connection Type NPT, Material Plastic, Outlet Connection Size 2 in, Outlet Connection Type Quick Disconnect Coupler, Inlet Connection Gender Female, Outlet Connection Gender Male, Overall Height 2 in, Overall Width 2 in, Color Black, Product Type Liquid Storage Tank Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lock Set For Chest Series (TTLK002G)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- Zoro Select Liquid Storage Tanks