Shop All Liquid Storage Tanks
Zoro Select
Adapter, Polypropylene, Black, 2 In. W
Mfr # A2BFQD2-E
Zoro # G2996500
original price:
$11.99
5% off
new price: $11.39
/ea
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2 in
- Outside Height 2 in
- Overall Height 2 in
- Overall Width 2 in
- For Use With Intermediate Bulk Containers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A2BFQD2-E
- Zoro # G2996500
- Country of Origin United States
- Category Liquid Storage Tanks
Dimensions
Outside Width | 2 in |
Outside Height | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Outside Dia. | 2" |
Inlet Size | 2 in Female Buttress |
Outlet Size | 2 in Male Quick Disconnect Coupler |
Overall Dimensions | 2 in x 2 in |
Inlet Connection Diameter | 2 in |
Outlet Connection Size | 2 in |
Details
Item | Liquid Storage Container Adapter |
For Use With | Intermediate Bulk Containers |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Body Material | Polypropylene |
Material | Plastic |
Color | Black |
Inlet Connection Type | Buttress |
Inlet Connection Gender | Female |
Outlet Connection Type | Quick Disconnect Coupler |
Inlet Connection | 2 in F Buttress |
Product Type | Liquid Storage Tank Adapter |
Outlet Connection Gender | Male |
Outlet Connection | 2 in M Quick Disconnect Coupler |
Description
Liquid Storage Container Adapter, Inlet Connection Diameter 2 in, Inlet Connection Type Buttress, Material Plastic, Outlet Connection Size 2 in, Outlet Connection Type Quick Disconnect Coupler, Inlet Connection Gender Female, Outlet Connection Gender Male, Overall Height 2 in, Overall Width 2 in, Color Black, Product Type Liquid Storage Tank Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Locker, 36"X12"X78", Sgl Tier, Knock-Dwn (U3228-1PL)
- BOSCH Tool Box with 4 compartments, Plastic, 2 1/4 in H x 12 1/2 in W (I-BOXX53-12)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- KNAPE & VOGT Bracket Shelf Dbl Stl 14In Wht (BK-0103-14)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- ZORO SELECT Liquid Storage Tank, 275 gal. (GC275)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (C2BBK-FL)
- PIG PIG Open-Top Chemical Storage Tank ext. dia. 18" x 32.5" H (PAK5103)
- Zoro Select Liquid Storage Tanks