Shop All Camlock Fittings
Zoro Select
Adapter, Male, 1 In
Mfr # 3LW92
Zoro # G0298645
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LW92
- Zoro # G0298645
- UPC # 190735905852
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Pipe Size | 1" |
Plug Length | 1-25/64" |
Hose Fitting Size | 1" |
Plug Outside Dia. | 1-7/16" |
Coupling Size | 1" |
Thread Size | 1 in -11-1/2 |
Overall Length | 1-31/32" |
Pipe Size - Pipe Fitting | 1" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Overall Length 1 31/32 in, Includes Locking Arm No, Thread Size 1 in -11-1/2, Plug Length 1 25/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Chrome (BKDR-15CP)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Barb x Male Coupler Thread (90.394.100)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100218)
- ZORO SELECT Coupler, Female, 1 In (3LW94)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE28)
- ZORO SELECT 1-1/2" Male Adapter x Hose Shank 316 SS Adapter (3LX22)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- DIXON Crimp Cam/Groove, Coupler x Hose, 2", SS (G200-C-SSCR)
- Zoro Select Camlock Fittings