Shop All Copper Fittings
Zoro Select
Adapter, Brass, Pipe Size 1/2"
Mfr # 85918
Zoro # G4777591
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type MIP
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 85918
- Zoro # G4777591
- UPC # 091712859185
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Adapter, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MIP, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ZURN Drain Strainer, 7-1/4 in. L, White (P1910-23-PLASTIC)
- TEMPLETON KVPB30MB7 30X22 Carrara Marble Vanity with Sink & Brass Feet Combo (KVPB30MB7)
- ZURN Trip Mechanism/Relief Valve (P6000-EC13)
- ZORO SELECT 1" NOM C x 1" FNPT Copper 90 Degree Elbow (24W586)
- ZORO SELECT 1" NOM C Copper Union (24W571)
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper Reducing Tee (24W594)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- Zoro Select Fittings