Shop All Polyethylene Pipe Fittings
This Product is Discontinued
Zoro Select
Adapter, 4 x 2 1/2 in For Pipe Size (Discontinued)
Mfr # 0466AA
Zoro # G300689858
This Product is Discontinued
Key Features
- Specific Fitting Shape Downspout Adapter
- Color Black
- Fitting Side A Nominal Pipe Size 4 in
- Connection Type Snap Lock x Snap Lock
- Pipe Fitting Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0466AA
- Zoro # G300689858
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Overall Length | 4 9/16 in |
Fitting Pipe Size | 4 in x 2 1/2 in |
Details
Specific Fitting Shape | Downspout Adapter |
Item | Downspout Adapter |
Color | Black |
Connection Type | Snap Lock x Snap Lock |
Pipe Fitting Material | High Density Polyethylene |
Application | Rainwater |
Includes Seal | No |
Low Lead Certified Standard | AASHTO; ASTM |
Fitting Side A Gender | Female |
Schedule | Schedule 80 |
Fitting Shape | Adapter |
Wall Construction | Corrugated |
Fitting Side A Type | Snap Lock |
Includes Pre-Applied Thread Sealant | No |
Wall Type | Single |
Fitting Side B Gender | Male |
Description
Downspout Adapter, 4 in, Female, Snap Lock, 4 in, 2 1/2 in, Male, Pipe Fitting Material High Density Polyethylene, 4 9/16 in Overall Length, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, 0 Degrees to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.