Shop All ABS Pipe Fittings
Zoro Select
Adapter, 4 In Hub x MNPT
Mfr # 1WJD5
Zoro # G2396956
original price:
$12.65
8% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Adapter
- Specific Fitting Shape Adapter
- Fitting Connection Type Hub x MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJD5
- Zoro # G2396956
- UPC # 012871029301
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 3 15/16 in |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in x 4 in |
Description
Male Adapter, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Male, NPT, 4 1/2 in, 8, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 3 15/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Return Headrail, Aluminum (40-8448100)
- ZORO SELECT 1-1/2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P522)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (6380090)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNI17)
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- ZORO SELECT Flush Bushing, 3 In x 2 In Spigot x Hub (1WJC1)
- ZORO SELECT Cleanout Plug, 3 In MNPT (1WJE3)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- ZORO SELECT Red. Wye and 45 Bend, 4 In x 2 In Hub (1WHX2)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- ZORO SELECT Two Way Cleanout Tee, 3 InHub (1WHR8)
- Zoro Select ABS Pipe Fittings