Shop All ABS Pipe Fittings
Zoro Select
Adapter, 4 In FNPT x Hub
Mfr # 1WJN1
Zoro # G3294182
original price:
$9.85
7% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Adapter
- Specific Fitting Shape Adapter
- Fitting Connection Type Hub x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJN1
- Zoro # G3294182
- UPC # 012871033964
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 3 1/2 in |
Fitting Side B Outside Diameter | 5 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Female Adapter, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, NPT, 4 1/2 in, 8, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 3 1/2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Combo Laundry Tub, 33x18x23.5 (12C)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- LARSEN SUPPLY CO 3/8X2 Chr Drain Stopper (03-4825)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047148-0020A)
- ZORO SELECT 45 Deg Street Elbow, 3 In Hub x Spigot (1WJA7)
- ZORO SELECT Red. Double San. Tee, 4 In x 2 In Hub (02240)
- ZORO SELECT 90 Double Elbow, 2 in, Schedule 40 (03046)
- ZORO SELECT Red. San. Tee, 3 In x 1-1/2 In Hub (1WHU5)
- ZORO SELECT Red. San. Tee, 2 x 2 x 1-1/2" (1WHU1)
- ZORO SELECT Coupling, 4 In x 3 In Hub (1WJF1)
- ZORO SELECT Vent Tee, 1-1/2 In Hub (03403)
- Zoro Select Fittings