Shop All Carbon Steel Pipe Fittings
Zoro Select
Adapter, 3/4 in. x 3/8 in., MSW x FNPT
Mfr # 1483009301
Zoro # G4465441
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1483009301
- Zoro # G4465441
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Pipe Size | 3/4 in, 3/8 in |
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/4 in |
Description
Adapter, Carbon Steel, Phosphate, A105, Class Class 3000, 3/8 in, Female, NPT, 1 in, 18, 3/4 in, Male, Socket, 1 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H (255495-75)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0034100)
- KOHLER Flush Valve Kit (84302)
- ROHL 7 Reach Wall Mount Shower Arm (1442/6PN)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-020)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-012)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1" Pipe Size (BULK-PF-209)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 2" Pipe Size (BULK-PF-276)
- Zoro Select Fittings