Shop All Carbon Steel Pipe Fittings
Zoro Select
Adapter, 2 in. x 3/4 in., MSW x FNPT
Mfr # 3963009301
Zoro # G4465338
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3963009301
- Zoro # G4465338
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Pipe Size (Fittings) | 2" x 3/4" |
Pipe Size | 2 in, 3/4 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 3/4 in x 2 in |
Fitting Side B Outside Diameter | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Adapter, Carbon Steel, Phosphate, A105, Class Class 3000, 3/4 in, Female, NPT, 2 3/8 in, 14, 2 in, Male, Socket, 2 5/16 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch MIP Brass Plug (9316092)
- LEGRIS Metric Push-to-Connect Fitting (3183 06 00)
- SLOAN Royal A1102A Rebuild Kit 3.5 Closet Royal Exps (3301071)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-040-000)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2374 psi (021-060-000)
- PARKER Hex Nipple, 1/8in.x1/8in., NPT, 9700 psi (2-2 MHN-S)
- Zoro Select Fittings