Shop All Carbon Steel Pipe Fittings
Zoro Select
Adapter, 2 in. x 1-1/2 in., MSW x FNPT
Mfr # 3993009301
Zoro # G4465301
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3993009301
- Zoro # G4465301
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Overall Length | 3 15/16 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Pipe Size | 1 1/2 in x 2 in |
Description
Adapter, Carbon Steel, Phosphate, A105, Class Class 3000, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 2 in, Male, Socket, 2 1/2 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- MILWAUKEE VALVE 2-1/2" Flanged Cast Iron Swing Check Valve (2974-M 2 1/2)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9085)
- WOODFORD Woodford RK-17MH Model 17 Repair Kit (4192217)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 2" Pipe Size (BULK-PF-180)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, 150, MNPT (5RLH3)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-060-000)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1" (4308002710)
- Zoro Select Fittings