Shop All ABS Pipe Fittings
Zoro Select
Adapter, 2 In FNPT x Hub
Mfr # 1WHX5
Zoro # G3421004
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Adapter
- Specific Fitting Shape Adapter
- Fitting Connection Type Hub x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHX5
- Zoro # G3421004
- UPC # 012871028670
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Overall Length | 1 9/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Pipe Size | 2 in |
Description
Female Adapter, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, NPT, 2 3/8 in, 11 1/2, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 1 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-5005 10 x 4.5 in. Sediment Water Filter (PENTEK-DGD-5005)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (302-AC1212)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- ZORO SELECT Flush Cleanout Tee, 2 In FNPT x Hub (1CNV9)
- ZORO SELECT Red. San. Tee, 3 In x 2 In Hub (1WHU4)
- ZORO SELECT 90 Deg Long Sweep Elbow, 3 In Hub (1WHX9)
- ZORO SELECT Red. Wye with 45 Bend, 3 In x 2 In Hub (1WHW8)
- ZORO SELECT 22-1/2 Deg Elbow, 2 In Hub (1WJB4)
- ZORO SELECT 45 Deg Elbow, 3 In Hub (1WJA3)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- Zoro Select Fittings