Shop All Carbon Steel Pipe Fittings
Zoro Select
Adapter, 1 in. x 1/2 in., MSW x FNPT
Mfr # 1983009301
Zoro # G4465408
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1983009301
- Zoro # G4465408
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Size | 1 in, 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 1 3/8 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1 in |
Description
Adapter, Carbon Steel, Phosphate, A105, Class Class 3000, 1/2 in, Female, NPT, 1 5/16 in, 14, 1 in, Male, Socket, 1 1/4 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass (164-305NL)
- ASCO Rebuild Kit, for 2HTP8 (302788)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1LBL9)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 3" Pipe Size (BULK-PF-165)
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1in. (2000300771)
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- Zoro Select Fittings