Shop All ABS Pipe Fittings
Zoro Select
Adapter, 1-1/2 In x 1-1/2 In Hub x MNPT
Mfr # 1WJD2
Zoro # G2293304
original price:
$1.99
10% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Adapter
- Specific Fitting Shape Adapter
- Fitting Connection Type Hub x MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJD2
- Zoro # G2293304
- UPC # 012871029271
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 2 3/16 in |
Overall Length | 1 13/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Male Adapter, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 7/8 in, 11 1/2, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 1 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 2-1/2" x 2" FNPT Galvanized Reducing Tee (0311052401)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1452003)
- NIBCO 3/4" x 5/8" NOM C Copper Reducer (600 3/4X5/8)
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- ZORO SELECT 90 Deg Long Sweep Elbow, 4 In Hub (1WHZ1)
- ZORO SELECT Coupling, 4 In Hub (1WJD9)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In HubxSpigot (03060)
- ZORO SELECT Fitting Adapter, 2 In MNPT x Spigot (1WJL8)
- ZORO SELECT Cleanout Plug, 1-1/2 In MNPT (1WJE1)
- ZORO SELECT 45 Deg Street Elbow, 3 In Hub x Spigot (1WJA7)
- Zoro Select ABS Pipe Fittings