Shop All Picnic Tables
Zoro Select
ADA Picnic Table, 96" W x62" D, Green
Mfr # 4HUT1
Zoro # G8531433
product price: $517.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Overall Depth 62 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HUT1
- Zoro # G8531433
- UPC # 190735510476
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Overall Depth | 62 in |
Overall Height | 29 5/8 in |
Bench Height | 16 3/4 in |
Tabletop Width | 29 1/2 in |
Bench Length | 72 in |
Overall Length | 96 in |
Tabletop Length | 96 in |
Bench Depth | 11 1/2 in |
Frame Diameter | 2 3/8 in |
Length | 96" |
Description
ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 600 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Revenge Barn & Stable Fly Spray Concentrate 32 Ounce 46178 (917410)
- BEHLEN COUNTRY Farm Stock Tank, Round, 150 gal Capacity, Polyurethane, Granite Tan (52112027GT)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- PANACEA Panacea 9 in. H X 14 in. W X 14 in. D Steel English Wide Band Hanging Basket Black/Brown (87811)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- ZORO SELECT Picnic Table, W x96" D, Red (4HUX4)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUR6)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- GARDENISED Outdoor Foldable Woodgrain Picnic Table Set with Metal Frame 6 Ft. Black (QI004269.BK)
- Zoro Select Outdoor Tables