Shop All Pallets
This Product is Discontinued
Zoro Select
ACM Pallet, 43 in L, 43 in W, 5 1/2 in H (Discontinued)
Mfr # 400 ACM
Zoro # G9181523
This Product is Discontinued
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 2,500 lb
- Static Load Capacity 8,800 lb
- Length 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400 ACM
- Zoro # G9181523
- Country of Origin United States
- Category Pallets
Dimensions
Length | 43 in |
Width | 43 in |
Height | 5 1/2 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 2,500 lb |
Static Load Capacity | 8,800 lb |
Color | Black |
Material | ACM |
Description
Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 2,500 lb, Static Load Capacity 8,800 lb, Length 43 in, Width 43 in, Height 5 1/2 in, Black, Pallet Material ACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.