Shop All Chemical Neutralizers
Zoro Select
Acid Neutralizer, 1 qt, Bttl, Granular, PK10
Mfr # ACID2-10
Zoro # G1894527
product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Neutralizing Application Acids
- Neutralizing Capacity 0.50 gal
- Neutralizes Chemical Type Acids
- Absorbent Form Granular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ACID2-10
- Zoro # G1894527
- UPC # 810959020055
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 2 Lb |
Container Depth | 13 in |
Container Length | 10 in |
Container Height | 13 in |
Description
Acid Neutralizing Granular Sorbent, Fluids Absorbed Universal or Chemical, Container Type Bottle, Composition Detail Absorbent Polymer, Container Type and Capacity 1 Qt Bottle, Weight 2 lb, Volume 1 qt, Volume Absorbed per Pkg. 0 gal, Specialized Applications Acid Neutralizing, Deodorizing No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1943)
- FIRE-DEX Bibbed Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H81NLNB)
- 3M Flame Resistant Headgear Cover (M-972)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 080)
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- ZORO SELECT Base Neutralizer, 1 gal., Pail, Granular (BASE1)
- ZORO SELECT Acid Neutralizer, 5 gal., Pail, Granular (ACIDPAIL)
- ZORO SELECT Base Neutralizer, 5 gal., Pail, Granular (BASEPAIL)
- WYK Acidsafe Liquid, Bulk Kit, 5 gal. Cube (AN3305)
- XSORB Neutralizer Bag, Caustic, 2L, PK6 (XB111B-6)
- Zoro Select Chemical Neutralizers