Shop All Cabinet Shelves
Zoro Select
Acid Cabinet Shelf, Polypropylene
Mfr # SCE4818AS
Zoro # G8305561
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 350 lb
- Material Polypropylene
- Cabinet Accessories Subcategory Shelves and Dividers
- Sub-Category Shelves and Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCE4818AS
- Zoro # G8305561
- Country of Origin United States
- Category Cabinet Shelves
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Load Capacity | 350 lb |
Material | Polypropylene |
Cabinet Accessories Subcategory | Shelves and Dividers |
Sub-Category | Shelves and Dividers |
Compatible Mfr. Model Number | SCE404818, SCE60418 |
For Use With Cabinet/Locker Type | South Coast Safety Cabinets |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number SCE404818, SCE60418, For Use With Cabinet/Locker Type South Coast Safety Cabinets, Load Capacity 350 lb, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- WESCO Replacement Blade for Heavy Duty Drum Deheader, DDH-P202 (440014)
- STANLEY Sortmaster Junior Organizer, Yellow (STST14022)
- ZORO SELECT Cabinet Shelf (5-24C)
- ZORO SELECT Cabinet Shelf (5-24D)
- ZORO SELECT Cabinet Shelf (4-24C)
- ZORO SELECT Cabinet Shelf (6-24D)
- ZORO SELECT Cabinet Shelf (3-24C)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- Zoro Select Cabinet Shelves