Shop All Plumbing Specialty Tools
Zoro Select
Acid Brush, Metal, Heavy Duty Type, PK144
Mfr # 45211
Zoro # G4763923
product price: $30.59
/pk 144, $0.21/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 6 in
- Type Heavy Duty
- Features 3/8 in Width, Tin Handle, Horse Hair Bristles
- Function Can Be Use with Acid to Clean Tools
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45211
- Zoro # G4763923
- UPC # 091712452119
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 6 in |
Details
Item | Acid Brush |
Type | Heavy Duty |
Features | 3/8 in Width, Tin Handle, Horse Hair Bristles |
Function | Can Be Use with Acid to Clean Tools |
Construction | Metal |
Description
Acid Brush, Heavy Duty, Construction Metal, Features 3/8 In. Width, Tin Handle, Function Can Be Use with Acid to Clean Tools, Package Quantity 144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Slip Coupling, 1 in Tube Size, Brass, Brass (U3020LF)
- SLOAN Sloan 111-1.28 Dfb Ess Flush Valve (3770009)
- ZURN Complete Repair Kit, 3/4"-1", 950XL (RK34-950XL)
- TOTO Gr 1.2 Gpm Single Side Handle Bathr, Finish: Polished chrome (TLG02309U#CP)
- ZORO SELECT Water Meter Key, Box, 6 In L (34A513)
- ZORO SELECT Street Key, Steel, 60 In L (34A512)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- ZORO SELECT Water Heater Element Wrench, Metal (45059)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1/2" to 1" (83785)
- Zoro Select Plumbing Specialty Tools