Shop All Utility Cart Accessories
Zoro Select
Accessory, Spindle
Mfr # SP-515-95
Zoro # G1440984
original price:
$11.00
16% off
new price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37 in
- Overall Height 3 in
- Material Steel
- Color Gray
- Height 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP-515-95
- Zoro # G1440984
- UPC # 714334060585
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Length | 37 in |
Overall Height | 3 in |
Height | 3-1/4 in |
Width | 1/2" |
Length | 15 in |
Overall Width | 5 in |
Spindle Length | 15 in |
Spindle Dia. | 1 in |
Overall LxWxH | 37 in x 5 in x 3 in |
Details
Material | Steel |
Color | Gray |
Item | Bin Cart Spindle |
For Use With | 4EY20, 4EY21, 4EY23 |
For Use With Mfr. Model Number | HB-36-95, TR-1500-95, TR-1502-95 |
Description
Bin Cart Spindle, Material Steel, Spindle Dia. 1 in, Spindle Length 15 in, Color Gray, For Use With 4EY20, 4EY21, 4EY23, For Use With Grainger Item Number 4EY20, 4EY21, 4EY23, For Use With Mfr. Model Number HB-36-95, TR-1500-95, TR-1502-95, Overall Length 37 in, Overall Width 5 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (516-1)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTE208CR)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 1 piece (DBE-10-1)
- Zoro Select Utility & Storage Carts