Shop All Lab Ovens
Zoro Select
Accessory Package for Ignition Furnace
Mfr # 5MZD9
Zoro # G2341267
Free Shipping & Returns
$2,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With F85930, F85938
- Includes (2) Trays, (23) Covers, (4) Baskets, (4) Printer Tape Rolls, Anderol Oil, Balance Calibration Plate, Cooling Cage, Face Shield, Gloves, Handle, Insulated Plate
- Compatible Product Type Ignition Furnace
- Product Type Ignition Furnace Accessory Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MZD9
- Zoro # G2341267
- Country of Origin United States
- Category Lab Ovens
Details
Item | Ignition Furnace Accessory Package |
For Use With | F85930, F85938 |
Includes | (2) Trays, (23) Covers, (4) Baskets, (4) Printer Tape Rolls, Anderol Oil, Balance Calibration Plate, Cooling Cage, Face Shield, Gloves, Handle, Insulated Plate |
Compatible Product Type | Ignition Furnace |
Product Type | Ignition Furnace Accessory Package |
Description
Ignition Furnace Accessory Package, For Use With F85930, F85938, Includes (2) Trays, (23) Covers, (4) Baskets, (4) Printer Tape Rolls, Anderol Oil, Balance Calibration Plate, Cooling Cage, Face Shield, Gloves, Handle, Insulated Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- OHAUS Electrode, pH, Plastic (ST320)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-200QR)
- EZRED DEF HYDROMETER (EZSP110)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1415M)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- Zoro Select Lab Ovens