Shop All Utility Cart Accessories
Zoro Select
Accessory, Hanger Bar
Mfr # HB-36-95
Zoro # G0498057
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 1/2 in
- Overall Height 5 in
- Material Steel
- Color Gray
- Width 36-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HB-36-95
- Zoro # G0498057
- UPC # 714334060578
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Length | 36 1/2 in |
Overall Height | 5 in |
Width | 36-1/4" |
Length | 36 in |
Height | 4 in |
Overall Width | 2 in |
Overall LxWxH | 36-1/2 in x 2 in x 5 in |
Details
Material | Steel |
Color | Gray |
Item | Hanger Bar for Customizable Large Bin Carts with Slotted A-Frame |
For Use With | 19G726, 49Y483, 49Y484, 4EY18 |
For Use With Mfr. Model Number | ATT-2438-95, ATT-4038-2TR1500-95, ATT-4038-95, ATT-4038-BR-95 |
Description
Hanger Bar for Customizable Large Bin Carts with Slotted A-Frame, Material Steel, Color Gray, For Use With Adjust-A-Tray Trucks, For Use With Grainger Item Number 19G726, 49Y483, 49Y484, 4EY18, For Use With Mfr. Model Number ATT-2438-95, ATT-4038-2TR1500-95, ATT-4038-95, ATT-4038-BR-95, Overall Length 36 1/2 in, Overall Width 2 in, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 52 6X2 Unilast (S-526-UYB)
- DUTTON-LAINSON Cable and Hook 5/16 In x 25 Ft. (6522)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- CARGOLOC Nets, 46" x 34" Cargo (84060)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- Zoro Select Utility Cart Accessories