Shop All Access Doors
Zoro Select
Access Panel, ABS Plastic, Door 8" H
Mfr # 34020
Zoro # G4790228
original price:
$20.55
5% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 8 in
- Material ABS Plastic
- Rough Opening Height 8 in
- Rough Opening Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34020
- Zoro # G4790228
- UPC # 091712340201
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Rough Opening Height | 8 in |
Rough Opening Width | 8 in |
Mounting Hole Size | 8 in x 8 in |
Details
Item | Access Panel |
Material | ABS Plastic |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | None |
Closure Type | Snap On Door |
Insulated / Uninsulated | Uninsulated |
Features | Adjustable, Frame 11 in x 11 in x 3/4 in, Quick and Easy Installation |
Description
Access Panel, Flush Mount, Uninsulated, Material ABS Plastic, Access Door Installation Wall or Ceiling, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 in, Rough Opening Width 8 in, Closure Type Snap On Door, Hinge Type None, Mounting Hole Size 8 in x 8 in, Finish Powder Coat, Features Adjustable, Frame 11 in x 11 in x 3/4 in, Quick and Easy Installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHWOOD Wood Grommet 2 1/2 in. Oak (WGO300)
- ZORO SELECT MagneticGrate, Rectnglr, Ceramic, 6inLx6inW (34TA01)
- TRIMLITE 32" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1310CLET)
- ZORO SELECT Freeze Plug, 1 In Concave, PK25 (6AJU2)
- ZORO SELECT Access Panel, ABS Plastic, Door 14" H (34022)
- ELMDOR Dry Wall Access Door, 10x10, Prime Coat W/ Screwdriver Lock (DW10X10PC-SDL)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- ACUDOR Walk Through Access Door - 24 x 36 (WD2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- KARP Exterior Access Door for Plaster, MXPL Keyed Latch Prime 12 x 12 (MXPLP1212CLK)
- LINHDOR PLASTIC ACCESS PANEL 22X22 (PLA1502222)
- Zoro Select Doors