Shop All Plug-In Power Supplies
This Product is Discontinued
Zoro Select
AC Power Adapter, 110/220V, 1000mA (Discontinued)
Mfr # 900-100
Zoro # G4953487
This Product is Discontinued
Key Features
- Style Wall Mount
- Input Voltage 120/240V AC
- Output Voltage 1.5, 3, 4.5, 6, 7.5, 9 and 12V DC
- Output Current 1,000 mA
- Output Plug Inside Polarity Switchable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 900-100
- Zoro # G4953487
- Country of Origin China
- Category Plug-In Power Supplies
Dimensions
Tip Size | 14x5.5, 14x5, 15.25x3.5, 13.4x2.5, 11.4x3.5m 9V Plug |
Height | 3.7 in |
Depth | 2.4 in |
Width | 3.7 in |
Details
Item | Power Adapter |
Style | Wall Mount |
Input Voltage | 120/240V AC |
Output Voltage | 1.5, 3, 4.5, 6, 7.5, 9 and 12V DC |
Output Current | 1,000 mA |
Output Plug Inside Polarity | Switchable |
Regulated / Unregulated | Unregulated |
Hz | 50/60 |
Description
Power Adapter, Style Wall Mount, Input Voltage 120/240V AC, Output Voltage 1.5, 3, 4.5, 6, 7.5, 9 and 12V DC, Output Current 1,000 mA, Hz 50/60, Height 3.7 in, Width 3.7 in, Depth 2.4 in, Output Plug Inside Polarity Switchable, Tip Size 14x5.5, 14x5, 15.25x3.5, 13.4x2.5, 11.4x3.5m 9V Plug, Regulated / Unregulated Unregulated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.