Shop All Spill Control Kits and Stations
This Product is Discontinued
Zoro Select
Absorbent Pillow, 8-1/2 In. W, PK20 (Discontinued)
Mfr # 9MEH6
Zoro # G3982212
This Product is Discontinued
Key Features
- Color White
- Spill Control - Fluids Absorbed Chemical, Hazmat
- Fluids Absorbed Chemical, Hazmat
- Volume Absorbed Per Pkg. 5.5 gal.
- Volume Absorbed Range 0 to 9 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9MEH6
- Zoro # G3982212
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 8-1/2" |
Length | 8-1/2" |
Details
Item | Absorbent Pillow |
Item - Spill Control | Absorbent Pillow |
Color | White |
Spill Control - Fluids Absorbed | Chemical, Hazmat |
Fluids Absorbed | Chemical, Hazmat |
Volume Absorbed Per Pkg. | 5.5 gal. |
Volume Absorbed Range | 0 to 9 gal |
Static Dissipative | No |
Filler Material | Polypropylene |
Outside Skin Material | Polypropylene |
UV Resistant | No |
Volume Absorbed per Pkg. | 5.5 gal |
Description
Fluids Absorbed Chemical, Hazmat, Length 8-1/2 In., Volume Absorbed per Pkg. 5.5 gal, Filler Material Polypropylene, Outside Skin Material Polypropylene, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.