Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 45 yd. L, 2-3/4" W, 150 Grit
Mfr # 05539520337
Zoro # G4429789
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Grit P150
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 45 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520337
- Zoro # G4429789
- UPC # 055395203376
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2 3/4 in |
Length | 45 yd |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Overall Length | 135 ft |
Overall Width | 2 3/4 in |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Red, Grade Fine, Grit P150, Series B0912DO, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 5/8"-11 40g XP flap disc (DW8270)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 (66261138155)
- DEWALT 3/4" x 1/4" HP .014 Carbon Knot Wire End Brush (DW49004)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- ZORO SELECT Abrasive Roll, 1-1/2"W x 150 ft.L, 80G, Blu (072386-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (78072775390)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529331)
- ZORO SELECT Abrasive Roll, 45 ft. L, 2-3/4" W, 220 Grit (05539520335)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529328)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 180 (A009748)
- Zoro Select Abrasive Rolls