Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 45 ft. L, 2-3/4" W, 220 Grit
Mfr # 05539520335
Zoro # G4430023
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 45 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520335
- Zoro # G4430023
- UPC # 055395203352
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2 3/4 in |
Length | 45 yd |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Overall Length | 135 ft |
Overall Width | 2 3/4 in |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Red, Grade Very Fine, Grit P220, Series B0912DO, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver 3" Grip P400 (2B-608-400)
- PFERD 3/4" Dia. Hand Tube Brush - Nylon Fill, 3" Brush Part (89581)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243877)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 120G, Blue (072413-0)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- ZORO SELECT Utility Cloth Roll, 150 ft. L, 40 Grit (66254404952)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 400 Grit (05539520332)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529331)
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in, P120 X-wt, 100/pk (7010309040)
- Zoro Select Abrasive Rolls