Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Very Fine, Brown
Mfr # 05539529345
Zoro # G4569369
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05539529345
- Zoro # G4569369
- UPC # 055395293452
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Overall Length | 150 ft |
Roll Width x Length | 2 in W x 150 ft L |
Overall Width | 2 in |
Details
Grit | P220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Abrasive Grit | 220 / P220 |
Abrasive Grade | Fine |
Coating Coverage | Closed |
Backing Material Type | Cloth |
Roll Grit | P220 |
Abrasive Type - Grit | Coated - 220 / P220 |
Product Type | Utility Roll |
Backing Material Weight | J |
Backing Material & Wt | J Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P220, Series JCF0852, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cylinder Grinding Wheel, 6Dia, SC, 120G, PK5 (66252838193)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- RUKO Unigrat Deburrer, Blade, E 100, PK10 (107026)
- WEILER 3" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30728)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529330)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529325)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P120 Grit (05539529348)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 6" dia (69957352447)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 6" dia (05539518166)
- ZORO SELECT Abrasive Roll, 150 ft. L, 1-1/2"W, 600 Grit (05539529329)
- 3M HookitPrplFinishingFilmDsc 30566 5, PK200 (30566)
- Zoro Select Abrasive Rolls