Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Very Fine, Brown
Mfr # 05539529333
Zoro # G4569201
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539529333
- Zoro # G4569201
- UPC # 055395293339
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Details
Grit | P240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P240 |
Abrasive Type - Grit | Coated - 240 / P240 |
Backing Material & Wt | J Wt Cloth |
Backing Material Type | Cloth |
Coating Coverage | Closed |
Backing Material Weight | J |
Roll Grit | P240 |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P240, Series JCF0852, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Disc, 5" (07U501)
- NORTON ABRASIVES Flap Disc, 4 In x 40 Grit, 5/8 (66623399050)
- ARC ABRASIVES Psa Gold Disc Rl-100 6In 400 (34982)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56278)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu (072389-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529347)
- ZORO SELECT Waterproof Roll Kit, Length: 30 ft (072394-0)
- ZORO SELECT Waterproof Roll Kit, Grit: 180, 240, 320 (072395-0)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 400 Grit (05539520332)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529346)
- ALI Gator 6073 Sanding Drum Sleeve, 1/2 in Dia Drum, 1/2 in L Drum, 50 Grit, Coarse, Aluminum Oxide Abrasive (6073GA)
- Zoro Select Abrasive Rolls