Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Very Fine, Brown
Mfr # 05539529323
Zoro # G4569238
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539529323
- Zoro # G4569238
- UPC # 055395293230
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Overall Width | 1 in |
Overall Length | 150 ft |
Roll Width x Length | 1 in W x 150 ft L |
Details
Grit | P220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Abrasive Grade | Fine |
Abrasive Grit | 220 / P220 |
Backing Material Type | Cloth |
Roll Grit | P220 |
Backing Material & Wt | J Wt Cloth |
Backing Material Weight | J |
Abrasive Type - Grit | Coated - 220 / P220 |
Product Type | Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P220, Series JCF0852, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- 3M PSA Sanding Disc, Poly, 5in, P800G, PK400 (60010023715)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728745)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529336)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529349)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (78072775354)
- ZORO SELECT Abrasive Roll, 45 ft. L, 2-3/4" W, 220 Grit (05539520335)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529343)
- NORTON ABRASIVES Abrsive Roll, 2"Wx150ft.L, 50G, Alumnm Oxde (66261127732)
- Zoro Select Abrasive Rolls