Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Very Fine, Brown
Mfr # 05539529320
Zoro # G4569308
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539529320
- Zoro # G4569308
- UPC # 055395293209
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Roll Width x Length | 1 in W x 150 ft L |
Overall Width | 1 in |
Overall Length | 150 ft |
Details
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Abrasive Grade | Very Fine |
Abrasive Grit | 280 / P320 |
Abrasive Type - Grit | Coated - 280 / P320 |
Backing Material & Wt | J Wt Cloth |
Backing Material Type | Cloth |
Backing Material Weight | J |
Coating Coverage | Closed |
Product Type | Utility Roll |
Roll Grit | P320 |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P320, Series JCF0852, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD ABRASIVES Cut-Off Wheel, 4-1/2x.045x7/8 T27, PK25 (24409)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TS, PK100 (66261138150)
- UNITED ABRASIVES/SAIT SAIT 23174 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23174)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40728)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (78072775474)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 6" dia (69957352447)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 120G (73167)
- Zoro Select Abrasive Rolls