Shop All Abrasive Rolls
This Product is Discontinued
Zoro Select
Abrasive Roll, 150 ft. L, Medium, P80 Grit (Discontinued)
Mfr # 05539529350
Zoro # G4569551
This Product is Discontinued
Key Features
- Width 2 in
- Grit P80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05539529350
- Zoro # G4569551
- UPC # 055395293506
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Overall Width | 2 in |
Overall Length | 50 yd |
Roll Width x Length | 2 in W x 150 ft L |
Details
Grit | P80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Weight | J |
Backing Material & Wt | J Wt Cloth |
Product Type | Utility Roll |
Coating Coverage | Closed |
Backing Material Type | Cloth |
Roll Grit | P80 |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Medium, Grit P80, Series JCF0852, Overall Length 50 yd, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.