Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Medium, P80 Grit
Mfr # 05539529339
Zoro # G4569332
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit P80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05539529339
- Zoro # G4569332
- UPC # 055395293391
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Details
Grit | P80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Product Type | Utility Roll |
Backing Material & Wt | J Wt Cloth |
Coating Coverage | Closed |
Backing Material Type | Cloth |
Backing Material Weight | J |
Roll Grit | P80 |
Abrasive Type - Grit | Coated - 80 / P80 |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Medium, Grit P80, Series JCF0852, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- DIABLO METAL GRIND DISC 5""X7/8"" (DBD050250701F)
- DYNABRADE Belt, 120G, 1/2"X24" (79063)
- MARCO 1-1/2" Bantam Abrasive Metering Valve (1014102)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P120 Grit (05539529348)
- ZORO SELECT Abrasive Roll, 30 yd. L, 2-3/4" W, 120 Grit (05539520338)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529333)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 5" dia (05539518107)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529341)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150ft.L, 320G, Blue (072390-0)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- Zoro Select Abrasive Rolls