Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Medium, P60 Grit
Mfr # 78072775354
Zoro # G4569527
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit P60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775354
- Zoro # G4569527
- UPC # 055395101412
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Roll Width x Length | 1 in W x 150 ft L |
Overall Width | 1 in |
Overall Length | 150 ft |
Details
Grit | P60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | XC0851 |
Abrasive Type | Coated |
Backing Weight | X |
Item | Abrasive Utility Roll |
Color | Brown |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Roll Grit | P60 |
Product Type | Utility Roll |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material & Wt | X Wt Cloth |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Color Brown, Grade Medium, Grit P60, Series XC0851, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, CRS (66261014921)
- BRUSH RESEARCH MANUFACTURING 81AY054SIL Abrasive Nylon Brush. For .054" Bore Dia., 1000SIL, .750" Brush Part, 3" OAL (81AY054SIL)
- METABO 7" FLEX BACKING PAD 5/8"-11 (623281000)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 6" dia (69957352447)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 120G, Blue (072413-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529323)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 400 Grit (05539520332)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529338)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529335)
- CLESCO 5/8" X 5 1/2" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-010088-080A)
- Zoro Select Abrasive Rolls