Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Medium, P60 Grit
Mfr # 05539510340
Zoro # G4569229
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit P60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539510340
- Zoro # G4569229
- UPC # 055395103409
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Overall Width | 2 in |
Roll Width x Length | 2 in W x 150 ft L |
Overall Length | 150 ft |
Details
Grit | P60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | XC0851 |
Abrasive Type | Coated |
Backing Weight | X |
Color | Brown |
Item | Abrasive Utility Roll |
Abrasive Grade | Coarse |
Abrasive Grit | 60 / P60 |
Backing Material Type | Cloth |
Coating Coverage | Closed |
Product Type | Utility Roll |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 60 / P60 |
Roll Grit | P60 |
Backing Material & Wt | X Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Color Brown, Grade Medium, Grit P60, Series XC0851, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. POP (81128P)
- S&G TOOL AID PHENOLIC BACKING 3" DISC (SG94700)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590607HT)
- ZORO SELECT Abrasive Roll, 150 ft. L, 1-1/2"W, 600 Grit (05539529329)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529343)
- ZORO SELECT Abrasive Roll, 45 ft. L, 2-3/4" W, 220 Grit (05539520335)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529323)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P120 Grit (05539529348)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529341)
- CLESCO SS-024048-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-024048-9PK)
- Zoro Select Abrasive Rolls