Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Fine, P150 Grit
Mfr # 05539529347
Zoro # G4569210
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit P150
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539529347
- Zoro # G4569210
- UPC # 055395293476
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Roll Width x Length | 2 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 2 in |
Details
Grit | P150 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Abrasive Grade | Fine |
Abrasive Grit | 150 / P150 |
Abrasive Type - Grit | Coated - 150 / P150 |
Roll Grit | P150 |
Product Type | Utility Roll |
Backing Material Weight | J |
Backing Material Type | Cloth |
Backing Material & Wt | J Wt Cloth |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Fine, Grit P150, Series JCF0852, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 (7000000770)
- SGSPRO Carbide Bur, Cyl End, 1/4in, Length Cut 1in (10878)
- VSM Abrasive Belt, 36G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 36 Grit, Very Coarse, Zirconia (80575)
- WEILER 1" Nylon Tube Brush (44113)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P120 Grit (05539529348)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529320)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529336)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit (05539520336)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529339)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Extra Coarse (63642580714)
- Zoro Select Abrasive Rolls