Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Fine, P100 Grit
Mfr # 05539529349
Zoro # G4569192
original price:
$43.19
6% off
new price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit P100
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539529349
- Zoro # G4569192
- UPC # 055395293490
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Overall Width | 2 in |
Roll Width x Length | 2 in W x 150 ft L |
Overall Length | 150 ft |
Details
Grit | P100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Abrasive Grit | 100 / P100 |
Abrasive Grade | Medium |
Backing Material Weight | J |
Abrasive Type - Grit | Coated - 100 / P100 |
Backing Material Type | Cloth |
Coating Coverage | Closed |
Product Type | Utility Roll |
Backing Material & Wt | J Wt Cloth |
Roll Grit | P100 |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Fine, Grit P100, Series JCF0852, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 8" Grip P180 (23-631-180)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- CLESCO SS-032024-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-032024-9PK)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529339)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150ft.L, 320G, Blue (072390-0)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 80G, Blue (072391-0)
- ZORO SELECT Utility Cloth Roll, 150 ft. L, 40 Grit (66254404952)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529333)
- VSM Abrasive Roll, AO, 150 Grit, 1.5"x50 yd., Br (332660)
- Zoro Select Abrasive Rolls