Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Fine, P100 Grit
Mfr # 05539529327
Zoro # G4569317
original price:
$31.39
27% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit P100
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539529327
- Zoro # G4569317
- UPC # 055395293278
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Roll Width x Length | 1 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 in |
Details
Grit | P100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Abrasive Grit | 100 / P100 |
Abrasive Grade | Medium |
Roll Grit | P100 |
Backing Material Type | Cloth |
Product Type | Utility Roll |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 100 / P100 |
Coating Coverage | Closed |
Backing Material Weight | J |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Fine, Grit P100, Series JCF0852, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" x 5/8" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit (46045)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8358HTR)
- FLEX-HONE TOOL GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1000180AO)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 180G, Blue (072398-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529323)
- ZORO SELECT Abrasive Roll, 45 ft. L, 2-3/4" W, 220 Grit (05539520335)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 120G, Blu (072387-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529347)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide (80506)
- Zoro Select Abrasive Rolls