Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, 1-1/2"W, 600 Grit
Mfr # 05539529329
Zoro # G4569980
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit P600
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539529329
- Zoro # G4569980
- UPC # 055395293292
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Details
Grit | P600 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Super Fine |
Series | JCF0852 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Abrasive Grit | 360 / P600 |
Abrasive Grade | Extra Fine |
Coating Coverage | Closed |
Backing Material Weight | J |
Abrasive Type - Grit | Coated - 360 / P600 |
Product Type | Utility Roll |
Backing Material Type | Cloth |
Roll Grit | P600 |
Backing Material & Wt | J Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Super Fine, Grit P600, Series JCF0852, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/4x1.25, AO, 36/46 (66253161250)
- 3M CUBITRON Cloth Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (60440269219)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42 (23451)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529333)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529338)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- ZORO SELECT Utility Cloth Roll, 150 ft. L, 40 Grit (66254404952)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529343)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- CLESCO SS-010032-080A Spiral Coated Abrasive Sanding Sleeve (SS-010032-080A)
- Zoro Select Abrasive Rolls