Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 1" W x 150 ft. L, 120G, Blue
Mfr # 072413-0
Zoro # G2337505
original price:
$15.37
20% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 072413-0
- Zoro # G2337505
- Country of Origin Unknown
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 150 ft. |
Roll Width x Length | 1 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 in |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Abrasive Type | Coated |
Backing Weight | J |
Item | Waterproof Abrasive Roll |
Color | Blue |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Material Type | Cloth |
Resistance Properties | Chemical, Grease, Oil, Water |
Backing Material Weight | J |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | J Wt Cloth |
Roll Grit | 120 |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Blue, Grade Fine, Grit 120, Overall Length 150 ft, Overall Width 1 in, Resistance Properties Chemical, Grease, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- DYNABRADE Dynabug, Dsc Pad, 3-2/3"X7" (57850)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47155)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150ft.L, 320G, Blue (072390-0)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 180G, Blue (072398-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529334)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529325)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- UNITED ABRASIVES/SAIT SAIT 80620 DA-F Handy Roll , 2" x 50 yards, 60 Grit, 1-Pack (80620)
- Zoro Select Abrasive Rolls