Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 1-1/2"W x 150 ft.L, 80G, Blu
Mfr # 072386-0
Zoro # G9516071
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 072386-0
- Zoro # G9516071
- Country of Origin Unknown
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 150 ft. |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Abrasive Type | Coated |
Backing Weight | J |
Color | Blue |
Item | Waterproof Abrasive Roll |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Material Weight | J |
Roll Grit | 80 |
Backing Material Type | Cloth |
Resistance Properties | Chemical, Grease, Oil, Water |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material & Wt | J Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Blue, Grade Medium, Grit 80, Overall Length 150 ft, Overall Width 1 1/2 in, Resistance Properties Chemical, Grease, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Unigrat Deburrer, Blade, E 200, PK10 (107027)
- AMERICO Global Industrial„¢ 17" Sand Screen Disc, 100 Grit, Black, 10 Per Case (501017)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 36G (42311)
- WEILER 5/8" x 5/8" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30713)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529343)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529349)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529334)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529347)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (78072775390)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- CLESCO 1/2" X 2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-008032-050A)
- Zoro Select Abrasive Rolls