Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 1-1/2" Wx150ft.L, 320G, Blue
Mfr # 072390-0
Zoro # G9516035
original price:
$19.87
18% off
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 072390-0
- Zoro # G9516035
- Country of Origin Unknown
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 150 ft. |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Abrasive Type | Coated |
Backing Weight | J |
Item | Waterproof Abrasive Roll |
Color | Blue |
Abrasive Grit | 320 / P400 |
Abrasive Grade | Extra Fine |
Roll Grit | 320 |
Resistance Properties | Chemical, Grease, Oil, Water |
Abrasive Type - Grit | Coated - 320 / P400 |
Backing Material Weight | J |
Backing Material Type | Cloth |
Backing Material & Wt | J Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Blue, Grade Very Fine, Grit 320, Overall Length 150 ft, Overall Width 1 1/2 in, Resistance Properties Chemical, Grease, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Kut-Down Disc Adapter, 05533, 3" (05533)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62955)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs 50 Pk (13230)
- WEILER 1-1/2" Coated Abrasive Shop Roll 240AO (65225)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (78072775390)
- ZORO SELECT Abrasive Roll, 150 ft. L, 1-1/2"W, 600 Grit (05539529329)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 80G, Blue (072391-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529320)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529323)
- ZORO SELECT Abrasive Roll, 30 yd. L, 2-3/4" W, 120 Grit (05539520338)
- JET 60-6220 16-32, 220 Grit (60-6220-JET)
- Zoro Select Abrasive Rolls