Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, Wheel Type 1
Mfr # 66252850586
Zoro # G000528372
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252850586
- Zoro # G000528372
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo Gold Cut |
Thickness | 0.045 in |
Max. RPM | 12,225 RPM |
Grit | 60 |
Diamond Knockout | No |
Application | Ferrous Metals, Non-Ferrous Metals |
Bond Type | Resin |
Item | Abrasive Cut-Off Wheel |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.045 in |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Steel, Series Carbo Gold Cut, Wheel Type Type 1, Maximum Operating Speed 8,600 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit P80, Maroon (7000118543)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (51104)
- NORTON ABRASIVES Quick Change Disc, 3 In. Dia. (66261096557)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 7D, TR (63642543240)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850571)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 27 (66252850580)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- ZORO SELECT DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle (66252850581)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, Grit 60 (66252850583)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- FLEXOVIT Specialist Specialist Free Cut Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, 30 Grit, Al (F5523)
- Zoro Select Cut-Off Wheels