Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, Type 41, Grit 60
Mfr # 66252850583
Zoro # G4428142
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850583
- Zoro # G4428142
- UPC # 055395615841
- Country of Origin India
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo White Cut |
Thickness | 0.04 in |
Max. RPM | 13,580 RPM |
Application | Metal Cutting |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Maximum Operating Speed | 13,580 RPM |
Compatible Tool Type | Angle Grinder |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.04 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Carbo White Cut, Wheel Type Type 1, Maximum Operating Speed 13,580 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 5/8" Arbor Hole (45721)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228700)
- DYNABRADE Disc Sander Backing Pad, 5" (51150)
- S AND H INDUSTRIES ALC 40556 Standard Hood W/ Bump Cap Lens, Fabric/Plastic (40556)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- ZORO SELECT DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle (66252850581)
- ZORO SELECT Abrasive Cut-Off Wheel, 3" dia. (66252850576)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- INNOVATIVE PRODUCTS OF AMERICA Diamond Grinding Wheel, 3" 3-In-1 (IPA8151)
- Zoro Select Cut-Off Wheels