Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, Type 41, 4" dia.
Mfr # 66252850573
Zoro # G4428608
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850573
- Zoro # G4428608
- UPC # 055395092574
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo Gold |
Thickness | 0.035 in |
Application | Metal Cutting |
Max. RPM | 19,100 RPM |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Bond Type | Resin |
Grit | 60 |
Maximum Operating Speed | 19,100 RPM |
Reinforced Status | Reinforced |
Primary Material Applicationn | Cast Iron, Steel |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Die Grinder |
Wheel Type | Type 1 |
Overall Thickness | 0.035 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide (10201)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx50)
- ECONOLINE Gun Assembly (201379)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850572)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 27 (66252850580)
- HOLEX Cutting disc EXTRA THIN Disc Dia: 125mm (563550 125)
- Zoro Select Cut-Off Wheels