Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, Type 41, 3" dia.
Mfr # 66252850578
Zoro # G4428650
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850578
- Zoro # G4428650
- UPC # 055395092697
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Diameter | 3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo Gold |
Thickness | 0.035 in |
Diamond Knockout | No |
Max. RPM | 25,465 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Metal Cutting |
Grit | 60 |
Bond Type | Resin |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Maximum Operating Speed | 25,465 RPM |
Compatible Tool Type | Die Grinder |
Primary Material Applicationn | Cast Iron, Steel |
Reinforced Status | Reinforced |
Overall Thickness | 0.035 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002107)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- VSM Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black (55452)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (31343)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850571)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850572)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- ZORO SELECT Abrasive Cut-Off Wheel, 3" dia. (66252850576)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1/2" (66253043009)
- Zoro Select Cut-Off Wheels